Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Pewter Grey - L
Mfr # J200GR-L
Zoro # G101704477
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Length 15
- Application Fashion Apparel
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200GR-L
- Zoro # G101704477
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Width | Pewter Grey |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .97 |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Presto Steam Gauge 85772 (85772)
- KRAFT Kraft Tartar Sauce Kosher .75 oz. Cups, PK200 (10021000664549)
- MISSION FOODS Mission Foods 12" Tomato Basil Wraps, PK72 (10250)
- BLUE DONUTS Bread Bags with Ties Heavy Duty, Reusable, 100 Clear Bags and 100 Ties (BD3425364)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF DESIGNS 1920Bk/Black Bib Apron (TT32BK 28 24)
- Chef Revival