Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Pewter Grey - 3X
Mfr # J200GR-3X
Zoro # G601704458
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Width Pewter Grey
- Application Fashion Apparel
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200GR-3X
- Zoro # G601704458
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Pewter Grey |
Overall Length | 1 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.06 |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coleman 2000020950 Single Burner Ultra Light Gear Propane Stove (197327)
- COFFEE MATE Liquid Coffee Creamer, Snickers, 0.38 oz Mini Cups, PK50 PK (61425)
- VULCAN HART Bjb Light 240Volt 240V (00-959957-00001)
- VULCAN HART Switch (355798-00001)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 3XL (83341)
- Chef Revival