Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Pewter Grey - 2X
Mfr # J200GR-2X
Zoro # G001704522
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.06
- Application Fashion Apparel
- Width Pewter Grey
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200GR-2X
- Zoro # G001704522
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Pewter Grey |
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | 1.06 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCRAFT Gasket, GAS-2 (GAS-2)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free All Purpose Baking Flour 25lbs (1600B25)
- COMPONENT HARDWARE Encore Sprayhead Repair Kit (K50-0200)
- PLANTERS Planters Salted Cashews 1.5 oz., PK108 (10029000075389)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- Chef Revival