Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Black - XS
Mfr # J200BK-XS
Zoro # G801704449
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Includes .88
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200BK-XS
- Zoro # G801704449
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | Black |
Length | 16.25 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .88 |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Spring Torsion (27223.0000)
- THINK JERKY Classic Beef Jerky, 1 oz Pouch, PK12, 12PK (626)
- BALLY REFRIGERATION Door Heater (24830)
- VOLLRATH Bake and Roast Pan, 3-7/8 Qt. (68076)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- FAME FABRICS Smock, Zipper, Hunter Green, K74, SM (82645)
- Chef Revival