Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Black - XL
Mfr # J200BK-XL
Zoro # G601704601
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.1
- Width Black
- Length 16.25
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200BK-XL
- Zoro # G601704601
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Length | 16.25 |
Overall Length | 1 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | 1.1 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Water Filter Wrench Unit (218710300)
- HUBBELL HEATERS Element 9750W 480V 23.6 Ohm (N2375-33)
- MCCORMICK McCormick Onion Salt 36 oz. Container, PK6 (932440)
- ALLIANCE THERMOSTAT LIM 214F ORANGE (M410542)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- KNG 5XL Black Snap Front Cooks Shirt (11425XL)
- Chef Revival