Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Black - 3X
Mfr # J200BK-3X
Zoro # G701704167
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Application Fashion Apparel
- Length 16.25
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200BK-3X
- Zoro # G701704167
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Length | 16.25 |
Depth | 12 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.2 |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITCHENAID Coupling, Blender Clutch (9704230)
- NABISCO Cookie Variety Pack, Assorted Flavors, 0.77 oz Pack, PK60 (4615)
- STAR MANUFACTURING Drive Motor 115V, 1P 5.5Rpm (2U-Z13803)
- VOLLRATH 24 Pin Flatcable -Ribbon Cable (2928451-1)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, LG (79152)
- Chef Revival