Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Black - 2X
Mfr # J200BK-2X
Zoro # G101704224
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 16.25
- Depth 12
- Includes 1.1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200BK-2X
- Zoro # G101704224
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16.25 |
Depth | 12 |
Width | Black |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | 1.1 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Pump Kit - Viking For - Part# Fm826-3191 (FM826-3191)
- HERB OX Herb Ox Instant Broth Chicken Flavor 4g Packet, PK300 (34793)
- VOLLRATH Utility Tong, Nylon Ends (4781622)
- HOBART Switch (01-1000V6-00332)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- Chef Revival