Shop All Food Service Apparel
Chef Revival
Ladies Cargo Chef's Pants - Black - XXS
Mfr # LP002BK-XXS
Zoro # G501704336
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ Poly/cotton
- Overall Length 1
- Width Black
- Application Fashion Apparel
- Includes .9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LP002BK-XXS
- Zoro # G501704336
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Black |
Depth | 11.5 |
Length | 17 |
Details
Color | Chef-tex™ Poly/cotton |
Application | Fashion Apparel |
Includes | .9 |
Description
• Ladies cargo pants • Chef-tex Poly/cotton • Tailored front panel • 2" Elastic band in back • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDMAX Goldmax Assorted Neon Sword Pick, PK10000 (2001-1)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (19193)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Buckwheat Flour 22 oz. Resealable Pouches, PK4 (1090S224)
- BUNN Kit, Eqhp 1/4 Plumbing (49115.0000)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- KNG XS Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDXS)
- Chef Revival