Shop All Food Service Apparel
Chef Revival
Ladies Cargo Chef's Pants - Black - XL
Mfr # LP002BK-XL
Zoro # G701704495
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ Poly/cotton
- Application Fashion Apparel
- Width Black
- Includes 1.1
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LP002BK-XL
- Zoro # G701704495
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Details
Color | Chef-tex™ Poly/cotton |
Application | Fashion Apparel |
Includes | 1.1 |
Description
• Ladies cargo pants • Chef-tex Poly/cotton • Tailored front panel • 2" Elastic band in back • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Relay Cover, 2075278 (965864)
- FISHER Adapter Stem 3/4 Lh Nl Brs Rc (73569)
- LAKESIDE Regular Open Drop-In Plate Dispenser; ADA - Fits Plates Up to 5" (400025)
- VULCAN HART Draw Off Valve Handle (854605-00007)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 3XL (23316)
- Chef Revival