Shop All Food Service Apparel
Chef Revival
Ladies Cargo Chef's Pants - Black - M
Mfr # LP002BK-M
Zoro # G901704424
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ Poly/cotton
- Depth 11.5
- Application Fashion Apparel
- Includes .98
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LP002BK-M
- Zoro # G901704424
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 11.5 |
Overall Length | 1 |
Width | Black |
Length | 15.5 |
Details
Color | Chef-tex™ Poly/cotton |
Application | Fashion Apparel |
Includes | .98 |
Description
• Ladies cargo pants • Chef-tex Poly/cotton • Tailored front panel • 2" Elastic band in back • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Beverage Can Insulator, Stainless Steel (2700TRI6)
- BROAN Stainless Steel Range Hood (F402404)
- PUREWINE THE WAND 4PK (2917-WP-113)
- DEXTER RUSSELL Poultry Knife, Drop, 3 3/4In, Poly, Orange (11203)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- KNG 24 in Black Childs Bib Apron (1941BLK)
- Chef Revival