Shop All Food Service Apparel
Chef Revival
Ladies Cargo Chef's Pants - Black - 3X
Mfr # LP002BK-3X
Zoro # G701704426
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ Poly/cotton
- Depth 9
- Overall Length 1
- Includes 1.13
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LP002BK-3X
- Zoro # G701704426
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 9 |
Overall Length | 1 |
Width | Black |
Length | 14.5 |
Details
Color | Chef-tex™ Poly/cotton |
Includes | 1.13 |
Application | Fashion Apparel |
Description
• Ladies cargo pants • Chef-tex Poly/cotton • Tailored front panel • 2" Elastic band in back • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346PATH)
- ANTHONY INTERNATIONAL Flush Mount Lock And Key (40-12013-0001)
- 7 DAYS 7 Days Soft Croissant Chocolate Croissant 2.65 oz., PK24 (500120101)
- DEXTER RUSSELL Butcher Knife, 12 In, Poly, White (04113)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- KNG Black and White Traditional Chef Hat (1460BKWH)
- Chef Revival