Shop All Food Service Apparel
Chef Revival
Ladies Cargo Chef's Pants - Black - 2X
Mfr # LP002BK-2X
Zoro # G101704583
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ Poly/cotton
- Length 15
- Depth 12
- Overall Length 1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LP002BK-2X
- Zoro # G101704583
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Width | Black |
Details
Color | Chef-tex™ Poly/cotton |
Application | Fashion Apparel |
Includes | 1.08 |
Description
• Ladies cargo pants • Chef-tex Poly/cotton • Tailored front panel • 2" Elastic band in back • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (192719)
- STRYBUC Strybuc 808CR Operator Rh Side Mount (808CR)
- HOBART Door Handle 15" (00-358727-00001)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP180LHSW110)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 3XL (82641)
- Chef Revival