Shop All Food Service Apparel
Chef Revival
Ladies Carg Chef'so Pants - Black - XS
Mfr # LP002BK-XS
Zoro # G301704284
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ Poly/cotton
- Length 15
- Overall Length 1
- Includes .95
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LP002BK-XS
- Zoro # G301704284
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | Chef-tex™ Poly/cotton |
Includes | .95 |
Application | Fashion Apparel |
Description
• Ladies cargo pants • Chef-tex Poly/cotton • Tailored front panel • 2" Elastic band in back • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Lid for 4 oz. Cold Cup, Flat, Vented, Clear, Pk1000 (4JL)
- PELOUZE Pelouze 1772056 M5 Digital Postal Scale; 5 Lb. (1772056)
- BAKERS PRIDE Knob, Thermostat, 650 deg.F, Gas (BKP2R-S1056A)
- CONCORD 304 Stainless Steel 3/8" Barb Hose to 1/2" NPT Fitting, PK2 (PF-BR-38x2)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- FAME FABRICS Tunic Vest, Black, V93, 5XL (83007)
- Chef Revival