Shop All Food Service Apparel
Chef Revival
Ladies Brigade Chef's Jacket - White - XS
Mfr # LJ044-XS
Zoro # G101704644
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1
- Overall Length 1
- Length 15
- Width White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LJ044-XS
- Zoro # G101704644
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Width | White |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | 1 |
Application | Fashion Apparel |
Description
• Ladies Brigade Chef's Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 12 Black push-thru stud buttons • Sleeve thermometer and pen pocket • Side slits, tailored fit • White with black piping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- CHICAGO METALLIC Cake Pan, Rectangular, 9x13 (21100)
- COOKSHACK Ss Relay (PV682)
- DART Carry-Out Soup Container, Foam, PK500 (16MJ20)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- KNG Sm Lightweight Short Sleeve Black Chef Coat (2578BLKS)
- Chef Revival