Shop All Food Service Apparel
Chef Revival
Ladies Brigade Chef's Jacket - White - XL
Mfr # LJ044-XL
Zoro # G401704597
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.23
- Depth 12
- Width White
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # LJ044-XL
- Zoro # G401704597
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | White |
Length | 15 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | 1.23 |
Application | Fashion Apparel |
Description
• Ladies Brigade Chef's Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 12 Black push-thru stud buttons • Sleeve thermometer and pen pocket • Side slits, tailored fit • White with black piping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Closer, Door, 18"H , Armplex (1241158)
- FRYMASTER 26X34 Filter Paper 100 Sheets (8030303)
- WINCO 10 in Aluminum Fry Pan (AFP-10S)
- RINNAI Kit Water Flow Servo Valve Kb (104000251)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Cook Shirt, White, C25, LG (81165)
- Chef Revival