Shop All Food Service Apparel
Chef Revival
Ladies Brigade Chef's Jacket - White - 2X
Mfr # LJ044-2X
Zoro # G901704165
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Application Fashion Apparel
- Depth 12
- Width White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # LJ044-2X
- Zoro # G901704165
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Depth | 12 |
Width | White |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.32 |
Description
• Ladies Brigade Chef's Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 12 Black push-thru stud buttons • Sleeve thermometer and pen pocket • Side slits, tailored fit • White with black piping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- GATORADE 13166 Thirst Quencher Instant Powder Sports Drink Mix, Powder, Fruit Punch Flavor, 134 oz Pack (4702)
- FOOD GRADE INGREDIENTS Domino Granules Beet Sugar, 25lbs (4870)
- BLODGETT Oven Mode Selector Switch (20347)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- UNCOMMON THREADS Classic Utility Shirt Navy LG (0920-1604)
- Chef Revival