Shop All Food Service Apparel
Chef Revival
Knife & SteelTuxedo/V-Neck Apron - Black
Mfr # VNA3840-BK
Zoro # G101704156
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blended domestic twill fabric
- Includes .54
- Width Black
- Depth 6
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # VNA3840-BK
- Zoro # G101704156
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 6 |
Length | 13 |
Overall Length | 2 |
Details
Color | Blended domestic twill fabric |
Includes | .54 |
Application | Serving Apron |
Description
• Tuxedo/V-Neck Apron
• 30" x 40"
• Blended domestic twill fabric
• Two front pockets
• Adjustable neck strap
• Extra Long wrap-around self ties
• Black
• 30" x 40"
• Blended domestic twill fabric
• Two front pockets
• Adjustable neck strap
• Extra Long wrap-around self ties
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-BILT Sollatek Temp Control, #19-14783-DD_DC (19-14783-DD_DC)
- ALLIANCE DECAL PNL CNTRL CISSELL (C001389)
- STAR Belt, Silcon, 12W (2I-Z22463)
- POST Post Grape-Nuts Whole Grain Cereal Box 20.5 oz., PK12 (88418)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- KNG 5XL Black Snap Front Cooks Shirt (11425XL)
- Chef Revival