Shop All Food Service Apparel
Chef Revival
Knife & SteelHalf Bistro Apron w/ 2 center pockets - White
Mfr # 607HBA2-WH
Zoro # G401704269
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heavyweight 50/50 twill
- Overall Length 1
- Length 14
- Includes .53
- Depth 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 607HBA2-WH
- Zoro # G401704269
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 14 |
Depth | 5.5 |
Width | White |
Details
Color | Heavyweight 50/50 twill |
Includes | .53 |
Application | Serving Apron |
Description
• Half Bistro
• 28" x 19"
• 2 center pockets
• Heavyweight 50/50 twill
• White
• 28" x 19"
• 2 center pockets
• Heavyweight 50/50 twill
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART HINGE KIT, DOOR for Vulcan Hart - Part# 913102-00375 (913102-00375)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht2-30-043-00 (HT2-30-043-00)
- HAMILTON BEACH BELGIAN WAFFLE MAKER SS (26080)
- TRAULSEN Handle Door (344-37960-00)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Kelly Green (612BAFH-GN)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- FAME FABRICS Cobbler, V-Neck, F56, Royal Blue (81062)
- Chef Revival