Shop All Food Service Apparel
Chef Revival
Knife & SteelHalf Bistro Apron w/ 2 center pockets - Black
Mfr # 607HBA2-BK
Zoro # G001704355
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heavyweight 50/50 twill
- Overall Length 1
- Length 14
- Includes .53
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 607HBA2-BK
- Zoro # G001704355
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 14 |
Width | Black |
Depth | 5.5 |
Details
Color | Heavyweight 50/50 twill |
Includes | .53 |
Application | Serving Apron |
Description
• Half Bistro
• 28" x 19"
• 2 center pockets
• Heavyweight 50/50 twill
• Black
• 28" x 19"
• 2 center pockets
• Heavyweight 50/50 twill
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Rubber Washer (321366)
- EVERPURE Filter Mr600F (EV9627-22)
- MAGIC CHEF Refrigerator w/Stl Door, 3.5 cu. ft. (MCBR350S2)
- CLAUSS Paring Knife, Curved, Titanium, 2-1/2In, NSF (18414)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- VF IMAGEWEAR Chef Designs Garnish Chef Coat, White W/Black Trim, Polyester/Cotton, M (KT74BTRGM)
- Chef Revival