Shop All Food Service Apparel
Chef Revival
Knife & SteelBistro Apron w/ side pocket - White
Mfr # 607BA
Zoro # G301704314
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heavyweight 50/50 twill
- Length 13.5
- Width White
- Includes .52
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 607BA
- Zoro # G301704314
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13.5 |
Width | White |
Depth | 6 |
Overall Length | 1 |
Details
Color | Heavyweight 50/50 twill |
Includes | .52 |
Application | Serving Apron |
Description
• Bistro Apron
• 33" x 30"
• Side pocket
• Extra Long self-ties
• Heavyweight 50/50 twill
• White
• 33" x 30"
• Side pocket
• Extra Long self-ties
• Heavyweight 50/50 twill
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Element, Ceramic - 120V 750W (02-07-001-00)
- AQUASANA Filter Cartridge, #FS-ICE-C-17-R (FS-ICE-C-17-R)
- RATIONAL Automatic Ignition Controller (70.01.530S)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 9D1245 (9D1245)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- KNG Medium Black Baggy Cargo Chef Pants (1138M)
- Chef Revival