Shop All Food Service Apparel
Chef Revival
Knife & SteelBistro Apron w/ side pocket - Black
Mfr # 607BA-BK
Zoro # G501704312
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heavyweight 50/50 twill
- Width Black
- Application Serving Apron
- Depth 6
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 607BA-BK
- Zoro # G501704312
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 6 |
Overall Length | 1 |
Length | 13.5 |
Details
Color | Heavyweight 50/50 twill |
Application | Serving Apron |
Includes | .52 |
Description
• Bistro Apron
• 33" x 30"
• Side pocket
• Extra Long self-ties
• Heavyweight 50/50 twill
• Black
• 33" x 30"
• Side pocket
• Extra Long self-ties
• Heavyweight 50/50 twill
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x18 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3018-2SH)
- TABLECRAFT Six-Piece Cutting Mat Set, 15x20, PK6 (FCB1520A)
- HOSHIZAKI Heater No. 014101U2 with Spring (4A2292-01)
- CARLISLE FOODSERVICE Storage Container, 2 qt., Wht, PK12 (153202)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- KNG 22 in Black Childs Bib Apron (1940BLK)
- Chef Revival