Shop All Food Service Apparel
Chef Revival
Knife & Steel®Bistro Apron w/ 2 middle pockets - White
Mfr # 607BA2-WH
Zoro # G501704374
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heavyweight 50/50 twill
- Depth 5.5
- Width White
- Includes .53
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 607BA2-WH
- Zoro # G501704374
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 5.5 |
Width | White |
Overall Length | 1 |
Length | 13 |
Details
Color | Heavyweight 50/50 twill |
Includes | .53 |
Application | Serving Apron |
Description
• Bistro Apron
• 28" x 34"
• With 2 middle pockets
• Heavyweight 50/50 twill
• White
• 28" x 34"
• With 2 middle pockets
• Heavyweight 50/50 twill
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY AND HENRY Henry And Henry Pastry Cream Cheese Filling, 20lbs (10179659)
- JURA Automatic Coffee Machine, WE8, Chrome (15145)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK250 (682257)
- ZATARAINS Zatarains Seasoned Fish Fry 25lbs (Z02463)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- FAME FABRICS Smock, Female, Burgundy, K72, MD (88201)
- Chef Revival