Shop All Food Service Apparel
Chef Revival
Knife & SteelBistro Apron w/ 2 middle pockets - Black
Mfr # 607BA2-BK
Zoro # G401704306
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heavyweight 50/50 twill
- Width Black
- Depth 5.5
- Application Serving Apron
- Includes .53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 607BA2-BK
- Zoro # G401704306
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 5.5 |
Length | 14 |
Overall Length | 1 |
Details
Color | Heavyweight 50/50 twill |
Application | Serving Apron |
Includes | .53 |
Description
• Bistro Apron
• 28" x 34"
• With 2 middle pockets
• Heavyweight 50/50 twill
• Black
• 28" x 34"
• With 2 middle pockets
• Heavyweight 50/50 twill
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Filter Water Ptchr 11Cup (PPT111W)
- PRODUCERS RICE MILL Maximum 4% Broken Extra Fancy Long Grain White Rice 50lbs (B1PE50560)
- HEATMAX HeatMax 302424 Warmer 30 x 24 x 24 in. Warmer Display & Mechandizer (302424)
- LINCOLN Hall Effect Sensor (369823)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Basic Long Sleeve Jacket - White - M (J050-M)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- UNCOMMON THREADS Unisex Veteran Chef Coat, Black - Size 4XL (0433P-0108)
- Chef Revival