Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional crew Jacket Long Sleeve - White
Mfr # J002-XS
Zoro # G101704194
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Overall Length 1
- Includes .9
- Application Fashion Apparel
- Width White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-XS
- Zoro # G101704194
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | White |
Length | 16 |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Includes | .9 |
Application | Fashion Apparel |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Snack Popcorn Black And White Chocolate Drizzle 6 oz., PK12 (8435710056)
- ECO-PRODUCTS Insulated Cup 16oz. Green, PLA, Pk600 (EP-BNHC16-WD)
- ACCUREX Assembly, Belt Tensioner (818912)
- SILVER FLOSS Silver Floss Sweet & Sour Cabbage 99 oz., PK6 (259469)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- MONARCH Bistro Aprons Chalk Stripe , 12PK (BISTROAPR-CHS)
- Chef Revival