Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional crew Jacket Long Sleeve - White
Mfr # J002-XL
Zoro # G901704189
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 16
- Includes 1.2
- Width White
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-XL
- Zoro # G901704189
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16 |
Width | White |
Overall Length | 1 |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Includes | 1.2 |
Application | Fashion Apparel |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD WARMING EQUIPMENT Motor 115V (MTR-JK120-92)
- COMPONENT HARDWARE S/S Equip Leg Plain Top And Adj Flanged (A46-4288-C)
- KETTLE FOODS Kettle Potato Chip Backyard BBQ 1.5 oz., PK24 (803079)
- CRESTWARE Sauce Pot, 28 qt, Aluminum (SAU28)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- KNG Large Black Baggy Chef Pants (1421L)
- Chef Revival