Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional crew Jacket Long Sleeve - White
Mfr # J002-S
Zoro # G901704219
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Includes 1.02
- Width White
- Length 16
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-S
- Zoro # G901704219
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 16 |
Overall Length | 1 |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Includes | 1.02 |
Application | Fashion Apparel |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Door, Insp Blowmolded Sdu 2Pk (PB502237)
- TRAULSEN Nylon Pivot Cam (344-28488-00)
- CLEVELAND Fuse (6344)
- DEXTER RUSSELL Poultry Knife, 3 1/4 In, Ergo, Clip Point (11193)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF DESIGNS Black Bib Apron W/Pkt (TT30BK 24 34)
- Chef Revival