Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional Crew Jacket Long Sleeve - White
Mfr # J002-M
Zoro # G001704331
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 16
- Depth 12
- Includes 1.07
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-M
- Zoro # G001704331
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16 |
Depth | 12 |
Width | White |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | 1.07 |
Application | Fashion Apparel |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO GARLIC PRESS PLSTC/SS (21123200)
- TAZO Tazo Zen Green Tea Bag, PK144 (00794522200603)
- FAME FABRICS Butcher Apron, F8, Red (18113)
- ANTUNES ROUNDUP Sprocket 25B18 5/16" Bore Kit (7001652)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- KNG 32 in White Bib Apron (1033WHT)
- Chef Revival