Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional Crew Jacket Long Sleeve - White
Mfr # J002-L
Zoro # G701704372
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Width White
- Application Fashion Apparel
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-L
- Zoro # G701704372
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Depth | 12 |
Overall Length | 1 |
Length | 16 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | 1.12 |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARIBO CANDY, GUMMY, GOLDBEAR, 12CT PK (HRB30220)
- TRI-STAR INDUSTRIES Safety Valve, Gas, Ts11J (311042)
- ROLODEX Desk Tray, Wood, Letter, Black (62523)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (16ELBLK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- UNCOMMON THREADS Kool Skull Cap Blk (0162-0100)
- Chef Revival