Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional Crew Jacket Long Sleeve - White
Mfr # J002-7X
Zoro # G201704315
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Width White
- Overall Length 1
- Includes 1.57
- Depth 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-7X
- Zoro # G201704315
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Overall Length | 1 |
Depth | 11.5 |
Length | 17.5 |
Details
Color | EZ-Blend™ material |
Includes | 1.57 |
Application | Fashion Apparel |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Conversion Kit, Natural to LP Gas (30397)
- HOBART I, Pkg, Foot Pad Hl120/Hl200 (00-874930)
- DUKE MANUFACTURING Warmer Element 208V 750W (212944)
- NORCOLD Norcold 61633030 Clip Mount - Left Hand (61633030)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- FAME FABRICS Smock, Female, Royal Blue, K72, 3XL (88223)
- Chef Revival