Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional Crew Jacket Long Sleeve - White
Mfr # J002-6X
Zoro # G201704254
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Depth 11.5
- Includes 1.49
- Width White
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-6X
- Zoro # G201704254
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 11.5 |
Width | White |
Length | 17.5 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | 1.49 |
Application | Fashion Apparel |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (KH217)
- KIKKOMAN Kikkoman Less Sodium Soy Sauce .5 gal., PK6 (00130)
- FRANKE FOODSERVICE COFFEE Thermoblock 208 V 2000 W (1559602)
- BRADSHAW SS STL Skimmer (25689)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHARLOTTE MADISON Classic Poplin Coat Ls Mesh 5.25 Blk Xs (CH2504832)
- Chef Revival