Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional Crew Jacket Long Sleeve - White
Mfr # J002-2X
Zoro # G801704418
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Depth 12
- Length 16
- Width White
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-2X
- Zoro # G801704418
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 16 |
Width | White |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | 1.25 |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Oil Sprayer Alum Silver (5061116)
- KASON 486A-00600 Inside Handle For 56 Lat (HP486A00600)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 12 1/8, w/32 oz. Scoop (FG9F7700CLR)
- GREY POUPON Dijon Mustard Classic 1 gal., PK2 (10054400030225)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- KNG 2XL Lightweight Short Sleeve Black Chef Coat (2578BLK2XL)
- Chef Revival