Shop All Food Service Apparel
Chef Revival
Knife & Steel Traditional Crew Jacket Long Sleeve - White - 5X
Mfr # J002-5X
Zoro # G001704348
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Width White
- Application Fashion Apparel
- Depth 11.5
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J002-5X
- Zoro # G001704348
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Depth | 11.5 |
Length | 15 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | 1.3 |
Description
• Traditional Crew Jacket • 8 white buttons • Sleeve thermometer and pen pocket • Long Sleeve • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLMANNS Hellmann's Ancho Sandwich Chipotle Sauce 1 gal., PK2 (84149031)
- TRUE Gasket, 25 5/8 in. x 25 7/8 in. (810878)
- KING KOOKER Cast Iron Pot, 4 Gallon, Flat Bottom (5924S)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 12 oz., Clear, PK24 (5212-207)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- FAME FABRICS Counter Coat, Male, Tan, K73, MD (81829)
- Chef Revival