Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - White - XS
Mfr # J005-XS
Zoro # G501704282
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 17.25
- Includes .76
- Application Fashion Apparel
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005-XS
- Zoro # G501704282
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 17.25 |
Depth | 12 |
Width | White |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | .76 |
Application | Fashion Apparel |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 White Chef logo buttons • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Picks, Allergy Paddle, 4-1/2", PK100 (BAMP45A)
- TABLE 12 19.25-Ounce Red Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant (TGR6R30)
- ALLPOINTS Fifo Bottle 20Oz W/Thin (185674)
- STAR MANUFACTURING Solenoid Valve 1/2" 120V (2V-80502-04)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- KNG 3XL White Snap Front Cooks Shirt (11403XL)
- Chef Revival