Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - White - XL
Mfr # J005-XL
Zoro # G801704401
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Depth 12
- Length 15
- Includes .9
- Width White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005-XL
- Zoro # G801704401
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15 |
Width | White |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | .9 |
Application | Fashion Apparel |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 White Chef logo buttons • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGALENE Vegalene Zesty Garlic Mist Seasoning Pan Spray 17oz. Aerosol, PK6 (17100)
- AMERIKOOLER Screw-On Style Door Sweep / Ne (J-21-1600)
- SAN JAMAR Cutting Board, 18x24, Red (CBG182412RDGR)
- HOSHIZAKI CAPACITOR 10.0MFD, 250V (4A6435-01)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- KNG 3XL Black Snap Front Cooks Shirt (11423XL)
- Chef Revival