Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - White - M
Mfr # J005-M
Zoro # G901704295
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 15
- Width White
- Application Fashion Apparel
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005-M
- Zoro # G901704295
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | White |
Depth | 12 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .8 |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 White Chef logo buttons • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Cap, Black (00-102467-00001)
- SILVER KING Blade Frame Sk (42736S)
- ULTRAFRYER Fitting, Compression, Male For - Part# Ultr24247 (ULTR24247)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- KNG Large Black Snap Front Cooks Shirt (1142L)
- Chef Revival