Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - White - 5X
Mfr # J005-5X
Zoro # G601704472
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Width White
- Includes 1.28
- Depth 12
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005-5X
- Zoro # G601704472
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | 1.28 |
Application | Fashion Apparel |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 white Chef logo buttons • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Safety Valve 3/8" Fpt X 3/16" Tube (1415703)
- PITCO Valve, Gas Safety 24V, Nat, Vr8204 (60113501-C)
- ABENA Cups, Cold, Eco-Friendly PLA, 6.8 Gross Ounce, Crystal Clear, Biodegradable & Compostable (132449)
- ALLPOINTS P-Trap - 1 1/8" (264278)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- KNG Dish Washing Apron (1900)
- Chef Revival