Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - White - 4X
Mfr # J005-4X
Zoro # G101704484
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Includes 1.08
- Width White
- Application Fashion Apparel
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005-4X
- Zoro # G101704484
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 17 |
Depth | 11.5 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | 1.08 |
Application | Fashion Apparel |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 white Chef logo buttons • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELITTA Coffeemaker Drip 2-6Cup (640446)
- THE GENERALS HOT SAUCE All Natural Dead Red Sauce 6 oz (0311-001)
- HOME BASICS 3 Tier Wire Hanging Round Fruit Basket, Chrome (HB00099)
- RSVP INTERNATIONAL Y-shaped Peeler (Z-PLR)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- FAME FABRICS Chef Coat, Womens, Black, C100PS, S/S, SM (83206)
- Chef Revival