Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - White - 2X
Mfr # J005-2X
Zoro # G201704537
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Overall Length 1
- Depth 12
- Includes .94
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005-2X
- Zoro # G201704537
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Length | 15 |
Width | White |
Details
Color | EZ-Blend™ material |
Includes | .94 |
Application | Fashion Apparel |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 white Chef logo buttons • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Tri Stone Sharpening System (07946)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- S.U.R. & R. AUTO PARTS MULTI SIZE TUBING STAIGHTENER (SRRTS224)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M20003)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- KNG XL Men's Black 3/4 Sleeve Chef Coat (1660XL)
- Chef Revival