Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - Black - XS
Mfr # J005BK-XS
Zoro # G201704384
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Application Fashion Apparel
- Length 15
- Depth 12
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # J005BK-XS
- Zoro # G201704384
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Depth | 12 |
Width | Black |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .72 |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 Black Chef logo buttons • EZ-Blend material • Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Gasket, 809006501 (809006501)
- TRUE Temp Control (988283)
- EQUAL Equal Pink Single Serve Packets 1g Packet, PK2000 (91028)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Yellow (M22707YL)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Chef Pants, CKS, C17, 5X (82693)
- Chef Revival