Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - Black - XL
Mfr # J005BK-XL
Zoro # G501704572
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Application Fashion Apparel
- Includes .91
- Width Black
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005BK-XL
- Zoro # G501704572
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Overall Length | 1 |
Length | 15 |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .91 |
Description
• Crew Short-sleeve jacket• Sleeve thermometer and pen pocket• Drop shoulder/yoke• 8 Black Chef logo buttons• EZ-Blend material• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTAINER Lid, Slotted, Trnslcent, Sm 1000PK (DCC12SL)
- SCOTSMAN Spinner Jet (A09543-000)
- BROAN Range Hood, 210cfm, Rectangular, White, 30"W (BUEZ030WW)
- CLEVELAND Electrode, Combination (05101)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Cobbler, F12, Red (18193)
- Chef Revival