Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - Black - S
Mfr # J005BK-S
Zoro # G201704599
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Application Fashion Apparel
- Length 15
- Width Black
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005BK-S
- Zoro # G201704599
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Black |
Depth | 12 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .76 |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 Black Chef logo buttons • EZ-Blend material • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Bag Roll, 8"L x 6-1/2"W, PK2000 (3CUA7)
- OCEAN SPRAY Ocean Spray Whole Cranberry Sauce 10lbs Can, PK6 (01435)
- HOBART Pump Seal (00-114696)
- CUSIMAX Ceramic Double Burner, Portable Infrared Burner, Electric Cooktop, Black (CMIP-B180B)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- FAME FABRICS Vest, 2 Pocket, Hunter Green, V65, 2XL (23297)
- Chef Revival