Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - Black - M
Mfr # J005BK-M
Zoro # G501704596
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Width Black
- Overall Length 1
- Application Fashion Apparel
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005BK-M
- Zoro # G501704596
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Overall Length | 1 |
Length | 15 |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .82 |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 Black Chef logo buttons • EZ-Blend material • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Incolloy Element Saa8003 #1 (XSAA0006)
- SQWINCHER Sports Drink, Regular, 20 oz ready to drink, Strawberry-Lemonade, 24 Pack (159030536)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- KAWNEER 9 Round Pull Handle (137730-40)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- KNG 3XL Striped Baggy Cargo Chef Pants (10593XL)
- Chef Revival