Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - Black - 4X
Mfr # J005BK-4X
Zoro # G401704238
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 15
- Overall Length 1
- Application Fashion Apparel
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005BK-4X
- Zoro # G401704238
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | 1.07 |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 Black Chef logo buttons • EZ-Blend material • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Ego 120 Volt Infinite Switch (2J-200539)
- WHIRLPOOL Touch - Up Paint (72032)
- ALLIANCE MANUFACTURING Element (015P00104)
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware (RBFS)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- Chef Revival