Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - Black - 3X
Mfr # J005BK-3X
Zoro # G101704170
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Depth 12
- Overall Length 1
- Application Fashion Apparel
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005BK-3X
- Zoro # G101704170
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | Black |
Length | 15 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .99 |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 Black Chef logo buttons • EZ-Blend material • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE ADAPTER, THERMOCOUPLE - (26178-5)
- HOBART Thermostat, Tank Heat (00-294681-031-5)
- US HARDWARE Button Rosette Clr Bg24 (D-140B)
- FRYMASTER Nut, Hex Head, Ss, #10-32 , Keps (8090766)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- KNG Medium Black Baggy Chef Pants (1421M)
- Chef Revival