Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Short Sleeve Jacket - Black - 2X
Mfr # J005BK-2X
Zoro # G101704248
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Includes .94
- Length 15
- Width Black
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J005BK-2X
- Zoro # G101704248
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Black |
Depth | 12 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | .94 |
Application | Fashion Apparel |
Description
• Crew Short-sleeve jacket • Sleeve thermometer and pen pocket • Drop shoulder/yoke • 8 Black Chef logo buttons • EZ-Blend material • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Broil Element (5303051140)
- LOGO BRANDS Baltimore Orioles 16oz Gameday Curved Beverage Glass (504-G16CB-1)
- HAPCO-ELMAR CCH100BLK-Finishing Touches Condiment Holder, Black, PK 48 (CCH100BLK)
- ABENA Containers, To-Go, Clam Shell Meal Box w/ Hinged Lid (1010001177)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- FAME FABRICS Vest, 2 Pocket, Brown, V65, XL (83268)
- Chef Revival