Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Jacket - White - XS
Mfr # J003-XS
Zoro # G501704541
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Width White
- Length 18
- Application Fashion Apparel
- Includes .95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J003-XS
- Zoro # G501704541
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 18 |
Overall Length | 1 |
Depth | 11 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .95 |
Description
• Crew Long-sleeve jacket • 8 white Cloth Knot buttons • Sleeve thermometer and pen pocket • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Blower Motor 240V (80821)
- SAN JAMAR Shelf Liner, Clear, 2x40 Ft (UL5403GR)
- SUNGLO Thermocouple: For Sunglo Heate (90031)
- ALLPOINTS Battery, Photo , #A76, Alkaline (2531246)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, 5XL (83001)
- Chef Revival