Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Jacket - White - XL
Mfr # J003-XL
Zoro # G301704437
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Includes 1.16
- Width White
- Overall Length 1
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J003-XL
- Zoro # G301704437
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Overall Length | 1 |
Depth | 11 |
Length | 18 |
Details
Color | EZ-Blend™ material |
Includes | 1.16 |
Application | Fashion Apparel |
Description
• Crew Long-sleeve jacket • 8 white Cloth Knot buttons • Sleeve thermometer and pen pocket • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Kit (729125-3)
- HOBART Lock Nut (00-065275)
- THICK & EASY Thick & Easy Clear Thickened Apple Juice Nectar Consistency 46oz., PK6 (28876)
- PITCO Orifice 11/32-32 #72 (P6071330)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- KNG 3XL Striped Baggy Cargo Chef Pants (10593XL)
- Chef Revival