Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Jacket - White - 4X
Mfr # J003-4X
Zoro # G801704609
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Overall Length 1
- Length 17
- Depth 11.5
- Includes 1.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J003-4X
- Zoro # G801704609
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 17 |
Depth | 11.5 |
Width | White |
Details
Color | EZ-Blend™ material |
Includes | 1.41 |
Application | Fashion Apparel |
Description
• Crew Long-sleeve jacket • 8 white Cloth Knot buttons • Sleeve thermometer and pen pocket • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL 0443 Corrugated Carry Out Box With Handle Kraft 22x13x12 1/2, PK25 (CHTB221312)
- SCOTSMAN Ice Level Control 3 Mtrs (F650674-02)
- RAINDRIP RISER 12"" BG10 (3892010B)
- WHIRLPOOL Door Hinge (74010546)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- KNG Medium Men's Black Long Sleeve Chef Coat (1052M)
- Chef Revival