Shop All Food Service Apparel
Chef Revival
Knife & Steel Crew Jacket - White - 3X
Mfr # J003-3X
Zoro # G601704595
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 17
- Width White
- Depth 11.5
- Includes 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J003-3X
- Zoro # G601704595
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 17 |
Width | White |
Depth | 11.5 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Includes | 1.28 |
Application | Fashion Apparel |
Description
• Crew Long-sleeve jacket • 8 white Cloth Knot buttons • Sleeve thermometer and pen pocket • Drop shoulder/yoke • EZ-Blend material • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Ptfe Release Sheet Pk/10 (84177)
- DAYMARK Shelf Life Label, 2 In. H, PK500 (IT120152)
- CLEVELAND Ignition Cable Assembly (FK108979)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, SM (88318)
- Chef Revival