Shop All Food Service Apparel
Chef Revival
Full Length Bib Apron - White
Mfr # 601BAC-WH
Zoro # G101704255
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Application Serving Apron
- Depth 5.5
- Length 14
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 601BAC-WH
- Zoro # G101704255
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 5.5 |
Length | 14 |
Overall Length | 1 |
Width | White |
Details
Color | Poly/cotton blend fabric |
Application | Serving Apron |
Includes | .45 |
Description
• Full Length Bib Apron
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• White
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF N Melon & Fruit Scoops (102-582-214)
- CDN Large Dial Cooking Thermometer (IRXL220)
- HYDRATION HEALTH PRODUCTS Pre:play Hydration Powder, Raspberry Lemonade, PK25 (35790)
- NEVS DaySpots - Monday 3" circle White w/Blue (DDOT-M3)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- UNCOMMON THREADS Kool Beanie W/Mesh Blk (0157C-0100)
- Chef Revival